Wellington Boots, Stl, Mn, 11W, Brn, PR

JOHN DEERE| Zoro #: G0050391| Mfr #: JD4383 11W

$164.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050391 Mfr #: JD4383 11W
Outsole Material: RubberColor: Brown
Height: 10"Predominant Footwear Color: Brown
Footwear Closure Type: Slip OnShank Material: Steel
Waterproof: YesMax. Heat Rating: Not Rated
Footwear Sole Pattern: CleatedFootwear Style: Pull On
Insulated: NoItem: Wellington Boots
Gender: Men'sStandards: ASTM F2412 M I/75 C/75
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialSize: 11
Style Number: JD4383Metatarsal Guard: No
Footwear Width: WLiner Material: Cambrelle(R)
Midsole Material: RubberToe Type: Steel
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.