LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Wellington Boots, Stl, Mn, 12W, Brn, PR

JOHN DEERE| Zoro #: G0050416| Mfr #: JD4383 12W

$164.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050416 Mfr #: JD4383 12W
Gender: Men'sPredominant Footwear Color: Brown
Footwear Sole Pattern: CleatedFootwear Closure Type: Slip On
Item: Wellington BootsFootwear Style: Pull On
Outsole Material: RubberShank Material: steel
Height: 10"Max. Heat Rating: Not Rated
Waterproof: YesInsulated: No
Color: BrownStandards: ASTM F2412 M I/75 C/75
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialSize: 12
Toe Type: SteelStyle Number: JD4383
Metatarsal Guard: NoFootwear Width: W
Liner Material: Cambrelle(R)Midsole Material: Rubber
Country of Origin (subject to change): China

Product Description

Your feet will feel comfortable and protected in this pair of wellington boots from John Deere. These wellington boots feature a steel-toe and a cleated sole pattern. They come in a brown color, are size 12 and 10" tall. Standards include: ASTM F2412 M I/75 C/75.

Product Reviews

Save 15%. Sign up for Z-mail.