20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Wellington Boots, Stl, Mn, 13, Brn, PR

JOHN DEERE| Zoro #: G0050355| Mfr #: JD4383 13M

$164.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050355 Mfr #: JD4383 13M
Outsole Material: RubberColor: Brown
Height: 10"Predominant Footwear Color: Brown
Footwear Closure Type: Slip OnShank Material: Steel
Waterproof: YesMax. Heat Rating: Not Specified
Footwear Sole Pattern: CleatedFootwear Style: Pull On
Insulated: NoItem: Wellington Boots
Gender: Men'sStandards: ASTM F2412 M I/75 C/75
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialSize: 13
Style Number: JD4383Metatarsal Guard: No
Footwear Width: MLiner Material: Cambrelle(R)
Midsole Material: RubberToe Type: Steel
Country of Origin (subject to change): China

Product Description

Protect your feet with this pair of wellington boots from John Deere. These wellington boots feature a steel-toe and a cleated sole pattern. They come in a brown color, are size 13 and 10" tall. Standards include: ASTM F2412 M I/75 C/75.

Product Reviews

Save 15%. Sign up for Z-mail.