Wellington Boots, Stl, Mn, 13W, Brn, PR

JOHN DEERE |Zoro #: G0050425|Mfr #: JD4383 13W

$177.63 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050425 Mfr #: JD4383 13W
Liner Material: Cambrelle(R)Outsole Material: Rubber
Midsole Material: RubberColor: Brown
Standards: ASTM F2412 M I/75 C/75Style Number: JD4383
Height: 10"Metatarsal Guard: No
Predominant Footwear Color: BrownFootwear Closure Type: Slip On
Shank Material: SteelToe Type: Steel
Waterproof: YesMax. Heat Rating: Not Specified
Footwear Sole Pattern: CleatedFootwear Style: Pull On
Insulated: NoItem: Wellington Boots
Gender: Men'sInsole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Footwear Width: WSize: 13
Country of Origin (subject to change): China

Product Description

Wellington Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Slip On, Height 10 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.