- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Shop Alternate Products
This Product is Discontinued
John Deere
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (Discontinued)
Mfr # JD6373 10.5M
Zoro # G0049454
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 10-1/2
- Upper Color Brown
- Oil Resisting Sole Yes
Customers Also Purchased
- Brand John Deere
-
MFR #
JD6373 10.5M
-
Zoro #
G0049454
- UPC # 679145774840
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10-1/2 |
Height | 6" |
Footwear Width | M |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Color | Brown |
Item | Work Boot |
Oil Resisting Sole | Yes |
Liner Material | Moisture Wicking Nylon Mesh |
Midsole Material | Rubber |
Insole System | Nonremovable Cushioned Insole with Moisture Wicking Cover |
Metatarsal Guard | Yes |
Toe Type | Steel |
Electrical Hazard Rated | Yes |
Color | Dark Brown |
Footwear Sole Pattern | Cleated |
Max. Heat Rating | 572 Degrees F |
Insulated | No |
Standards | ASTM F2412 |
Metal Chip Resisting Sole | Yes |
Footwear Closure Type | Lace Up |
Outsole Material | Rubber |
Chemical Resisting Sole | Yes |
Waterproof | No |
Shank Material | Steel |
Wide Toe Cap | Yes |
Predominant Footwear Color | Brown |
Style Number | JD6373 |
Manufacturers Suggested Sole Slip Rating | Good |
Removable Insole | No |
Completely Non Metallic | No |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Chain Saw Cut Resistant | No |
Upper Material | Leather |
Closure Type | Lace Up |
Resists | Heat, Oils, Slips |
Safety Criteria | Steel Toe, Metatarsal Guard, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Wide Toe Cap |
Slip-Resistance Rating (SATRA Test Values) | Dairy Tile (Wet): 0.46 |
Heat Resistant | No |
Series | JD6373 |
Metatarsal Guard Style | Internal |
Material | Leather |
Description
Work Boot, Metatarsal Guard Yes, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole Yes, Color Dark Brown, Gender Men's, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Style Number JD6373, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair