Shop Alternate Products
This Product is Discontinued
John Deere
Size 10-1/2 Men's 8" Work Boot Steel Work Boots, Dark Brown (Discontinued)
Mfr # JD8373
Zoro # G0186557
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 8 in Work Boot
- Gender Men's
- Size 10-1/2
- Height 8"
- Waterproof No