PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Work Boots, Stl, Met Grd, Mn, 10W, Brn, PR

JOHN DEERE| Zoro #: G0049515| Mfr #: JD6373 10W

$138.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 10Liner Material: Moisture Wicking Nylon MeshInsulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049515 Mfr #: JD6373 10W
Size: 10Liner Material: Moisture Wicking Nylon Mesh
Insulated: NoToe Type: Steel
Outsole Material: RubberWide Toe Cap: Yes
Footwear Style: 6" Work BootManufacturers Suggested Sole Slip Rating: Good
Metal Chip Resisting Sole: YesStandards: ASTM F2412 M I/75 C/75
Shank Material: steelMidsole Material: Rubber
Metatarsal Guard: InternalOil Resisting Sole: Yes
Max. Heat Rating: 572 Degrees FWaterproof: No
Footwear Closure Type: Lace UpElectrical Hazard Rated: Yes
Height: 6"Chemical Resisting Sole: Yes
Style Number: JD6373Footwear Sole Pattern: Cleated
Footwear Width: WPredominant Footwear Color: Brown
Gender: Men'sItem: Work boots
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverColor: Dark Brown
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews