Work Boots, Stl, Met Grd, Mn, 10W, Brn, PR

JOHN DEERE| Zoro #: G0186724| Mfr #: JD8373

$147.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Footwear Style: 8" Work Boot
Metatarsal Guard: Internal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186724 Mfr #: JD8373
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverFootwear Style: 8" Work Boot
Metatarsal Guard: InternalOutsole Material: Rubber
Style Number: JD8373Max. Heat Rating: Not Rated
Insulated: NoHeight: 8"
Gender: Men'sToe Type: Steel
Waterproof: NoMidsole Material: Rubber
Liner Material: Moisture Wicking Nylon MeshStandards: ASTM 175/C75
Shank Material: steelFootwear Width: W
Footwear Sole Pattern: CleatedColor: Brown
Predominant Footwear Color: BrownFootwear Closure Type: Lace Up
Item: Work bootsSize: 10
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 10, Footwear Width W, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews