KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Met Grd, Mn, 11-1/2, Brn, PR

JOHN DEERE| Zoro #: G0049472| Mfr #: JD6373 11.5M

$138.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Shank Material: steel
Style Number: JD6373
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049472 Mfr #: JD6373 11.5M
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverShank Material: steel
Style Number: JD6373Manufacturers Suggested Sole Slip Rating: Good
Footwear Closure Type: Lace UpHeight: 6"
Oil Resisting Sole: YesMidsole Material: Rubber
Insulated: NoWide Toe Cap: Yes
Footwear Width: MColor: Dark Brown
Footwear Style: 6" Work BootOutsole Material: Rubber
Standards: ASTM F2412 M I/75 C/75Toe Type: Steel
Size: 11-1/2Chemical Resisting Sole: Yes
Gender: Men'sLiner Material: Moisture Wicking Nylon Mesh
Electrical Hazard Rated: YesItem: Work boots
Predominant Footwear Color: BrownWaterproof: No
Max. Heat Rating: 572 Degrees FMetatarsal Guard: Internal
Footwear Sole Pattern: CleatedMetal Chip Resisting Sole: Yes
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews