BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Work Boots, Stl, Met Grd, Mn, 11, Brn, PR

JOHN DEERE| Zoro #: G0186566| Mfr #: JD8373

$147.01 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Footwear Closure Type: Lace UpFootwear Sole Pattern: CleatedOutsole Material: Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186566 Mfr #: JD8373
Footwear Closure Type: Lace UpFootwear Sole Pattern: Cleated
Outsole Material: RubberMetatarsal Guard: Internal
Gender: Men'sShank Material: steel
Midsole Material: RubberFootwear Width: M
Height: 8"Waterproof: No
Style Number: JD8373Size: 11
Insulated: NoLiner Material: Moisture Wicking Nylon Mesh
Footwear Style: 8" Work BootItem: Work boots
Standards: ASTM 175/C75Max. Heat Rating: Not Rated
Color: BrownToe Type: Steel
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverPredominant Footwear Color: Brown
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews