Work Boots, Stl, Met Grd, Mn, 12W, Brn, PR

JOHN DEERE| Zoro #: G0049551| Mfr #: JD6373 12W

$138.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Footwear Style: 6" Work Boot
Metatarsal Guard: Internal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049551 Mfr #: JD6373 12W
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverFootwear Style: 6" Work Boot
Metatarsal Guard: InternalOutsole Material: Rubber
Style Number: JD6373Wide Toe Cap: Yes
Max. Heat Rating: 572 Degrees FInsulated: No
Height: 6"Gender: Men's
Toe Type: SteelWaterproof: No
Manufacturers Suggested Sole Slip Rating: GoodLiner Material: Moisture Wicking Nylon Mesh
Standards: ASTM F2412 M I/75 C/75Midsole Material: Rubber
Chemical Resisting Sole: YesOil Resisting Sole: Yes
Shank Material: steelFootwear Width: W
Footwear Sole Pattern: CleatedColor: Dark Brown
Metal Chip Resisting Sole: YesPredominant Footwear Color: Brown
Electrical Hazard Rated: YesFootwear Closure Type: Lace Up
Item: Work bootsSize: 12
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 12, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews