SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Boots, Stl, Met Grd, Mn, 13, Brn, PR

JOHN DEERE| Zoro #: G0049497| Mfr #: JD6373 13M

$138.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 13Liner Material: Moisture Wicking Nylon MeshInsulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049497 Mfr #: JD6373 13M
Size: 13Liner Material: Moisture Wicking Nylon Mesh
Insulated: NoToe Type: Steel
Outsole Material: RubberWide Toe Cap: Yes
Footwear Style: 6" Work BootGender: Men's
Manufacturers Suggested Sole Slip Rating: GoodMetal Chip Resisting Sole: Yes
Standards: ASTM F2412 M I/75 C/75Shank Material: steel
Midsole Material: RubberMetatarsal Guard: Internal
Oil Resisting Sole: YesMax. Heat Rating: 572 Degrees F
Waterproof: NoFootwear Closure Type: Lace Up
Electrical Hazard Rated: YesHeight: 6"
Chemical Resisting Sole: YesStyle Number: JD6373
Footwear Sole Pattern: CleatedPredominant Footwear Color: Brown
Item: Work bootsInsole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Color: Dark BrownFootwear Width: M
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews