DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Work Boots, Stl, Met Grd, Mn, 13, Brn, PR

JOHN DEERE| Zoro #: G0186593| Mfr #: JD8373

$147.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM 175/C75
Color: Brown
Footwear Closure Type: Lace Up
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186593 Mfr #: JD8373
Standards: ASTM 175/C75Color: Brown
Footwear Closure Type: Lace UpInsole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Height: 8"Footwear Style: 8" Work Boot
Max. Heat Rating: Not RatedMidsole Material: Rubber
Metatarsal Guard: InternalWaterproof: No
Size: 13Liner Material: Moisture Wicking Nylon Mesh
Footwear Width: MFootwear Sole Pattern: Cleated
Predominant Footwear Color: BrownGender: Men's
Shank Material: steelToe Type: Steel
Item: Work bootsInsulated: No
Style Number: JD8373Outsole Material: Rubber
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews