PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Work Boots, Stl, Met Grd, Mn, 15, Brn, PR

JOHN DEERE| Zoro #: G0186611| Mfr #: JD8373

$147.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 15Liner Material: Moisture Wicking Nylon MeshInsulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186611 Mfr #: JD8373
Size: 15Liner Material: Moisture Wicking Nylon Mesh
Insulated: NoToe Type: Steel
Outsole Material: RubberFootwear Style: 8" Work Boot
Standards: ASTM 175/C75Shank Material: steel
Midsole Material: RubberMetatarsal Guard: Internal
Max. Heat Rating: Not RatedWaterproof: No
Footwear Closure Type: Lace UpHeight: 8"
Style Number: JD8373Footwear Sole Pattern: Cleated
Predominant Footwear Color: BrownGender: Men's
Item: Work bootsInsole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Color: BrownFootwear Width: M
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 15, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews