KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Met Grd, Mn, 7-1/2, Brn, PR

JOHN DEERE| Zoro #: G0186496| Mfr #: JD8373

$147.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Shank Material: steel
Style Number: JD8373
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186496 Mfr #: JD8373
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverShank Material: steel
Style Number: JD8373Max. Heat Rating: Not Rated
Footwear Closure Type: Lace UpHeight: 8"
Midsole Material: RubberSize: 7-1/2
Insulated: NoFootwear Width: M
Color: BrownFootwear Style: 8" Work Boot
Outsole Material: RubberStandards: ASTM 175/C75
Toe Type: SteelGender: Men's
Liner Material: Moisture Wicking Nylon MeshItem: Work boots
Predominant Footwear Color: BrownWaterproof: No
Metatarsal Guard: InternalFootwear Sole Pattern: Cleated
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 7-1/2, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews