SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Boots, Stl, Met Grd, Mn, 8, Brn, PR

JOHN DEERE| Zoro #: G0186505| Mfr #: JD8373

$147.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Midsole Material: RubberOutsole Material: RubberGender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186505 Mfr #: JD8373
Midsole Material: RubberOutsole Material: Rubber
Gender: Men'sMetatarsal Guard: Internal
Color: BrownStandards: ASTM 175/C75
Size: 8Insole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Height: 8"Waterproof: No
Footwear Width: MToe Type: Steel
Footwear Sole Pattern: CleatedStyle Number: JD8373
Footwear Style: 8" Work BootPredominant Footwear Color: Brown
Max. Heat Rating: Not RatedInsulated: No
Footwear Closure Type: Lace UpShank Material: steel
Liner Material: Moisture Wicking Nylon MeshItem: Work boots
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 8, Footwear Width M, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews