Work Boots, Stl, Met Grd, Mn, 9.5W, Brn, PR

JOHN DEERE| Zoro #: G0049506| Mfr #: JD6373 9.5W

$138.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Midsole Material: RubberOutsole Material: RubberGender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049506 Mfr #: JD6373 9.5W
Midsole Material: RubberOutsole Material: Rubber
Gender: Men'sMetatarsal Guard: Internal
Color: Dark BrownElectrical Hazard Rated: Yes
Standards: ASTM F2412 M I/75 C/75Size: 9-1/2
Insole System: Nonremovable Cushioned Insole with Moisture Wicking CoverHeight: 6"
Waterproof: NoFootwear Width: W
Manufacturers Suggested Sole Slip Rating: GoodToe Type: Steel
Footwear Sole Pattern: CleatedStyle Number: JD6373
Footwear Style: 6" Work BootPredominant Footwear Color: Brown
Max. Heat Rating: 572 Degrees FWide Toe Cap: Yes
Insulated: NoFootwear Closure Type: Lace Up
Shank Material: steelOil Resisting Sole: Yes
Liner Material: Moisture Wicking Nylon MeshItem: Work boots
Metal Chip Resisting Sole: YesChemical Resisting Sole: Yes
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Yes, Insulated No, Men's, Size 9-1/2, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews