KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Met Grd, Mn, 9W, Brn, PR

JOHN DEERE| Zoro #: G0186706| Mfr #: JD8373

$147.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Brown
Shank Material: steel
Style Number: JD8373
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0186706 Mfr #: JD8373
Color: BrownShank Material: steel
Style Number: JD8373Midsole Material: Rubber
Item: Work bootsFootwear Width: W
Metatarsal Guard: InternalInsole System: Nonremovable Cushioned Insole with Moisture Wicking Cover
Gender: Men'sPredominant Footwear Color: Brown
Waterproof: NoFootwear Style: 8" Work Boot
Outsole Material: RubberMax. Heat Rating: Not Rated
Toe Type: SteelSize: 9
Footwear Closure Type: Lace UpHeight: 8"
Liner Material: Moisture Wicking Nylon MeshInsulated: No
Footwear Sole Pattern: CleatedStandards: ASTM 175/C75
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard Internal, Insulated No, Men's, Size 9, Footwear Width W, Waterproof No, Lace Up, Height 8 In., Dark Brown, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews