KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Mn, 10, Tan, PR

JOHN DEERE| Zoro #: G0180451| Mfr #: JD3604

$160.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Color: Tan
Shank Material: steel
Style Number: JD3604
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180451 Mfr #: JD3604
Color: TanShank Material: steel
Style Number: JD3604Midsole Material: Polyurethane
Item: Work bootsFootwear Width: M
Metatarsal Guard: NoInsole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Gender: Men'sPredominant Footwear Color: Tan
Waterproof: YesFootwear Style: Hiker High
Outsole Material: PolyurethaneMax. Heat Rating: Not Rated
Toe Type: SteelSize: 10
Footwear Closure Type: Lace UpHeight: 5"
Liner Material: Cambrelle(R)Insulated: No
Footwear Sole Pattern: CleatedStandards: ASTM 175/C75
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10, Footwear Width M, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews