Work Boots, Stl, Mn, 10.5W, Brn/Blk, PR

JOHN DEERE |Zoro #: G0050276|Mfr #: JD6343

$170.02 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050276 Mfr #: JD6343
Footwear Style: 6" Work BootStandards: ASTM F2413-05 I/75 C/75
Footwear Sole Pattern: CleatedFootwear Closure Type: Lace Up
Liner Material: Moisture Wicking Nylon MeshItem: Work Boots
Outsole Material: RubberHeight: 6"
Max. Heat Rating: Not SpecifiedMidsole Material: Rubber
Metatarsal Guard: NoInsulated: No
Color: Brown/BlackGender: Men's
Toe Type: SteelPredominant Footwear Color: Brown
Waterproof: NoShank Material: Steel
Size: 10-1/2Footwear Width: W
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 10-1/2, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Brown/Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.