Work Boots, Stl, Mn, 10W, Blk, PR

JOHN DEERE| Zoro #: G0187205| Mfr #: JD9620

$254.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187205 Mfr #: JD9620
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Work boots
Size: 10Standards: ASTM 2413-11 and ASTM MT75
Footwear Closure Type: Lace UpFootwear Width: W
Max. Heat Rating: Not RatedCountry of Origin (subject to change): China

Product Description

This pair of work boots from John Deere will help keep your feet dry, comfortable, and protected. These work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 10 and 12" tall. Proper insulation increases durability and improves performance. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.