20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Work Boots, Stl, Mn, 11-1/2, Blk, PR

JOHN DEERE| Zoro #: G0187135| Mfr #: JD9620

$254.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187135 Mfr #: JD9620
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Work boots
Size: 11-1/2Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not RatedFootwear Closure Type: Lace Up
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of comfortable work boots from John Deere helps protect feet from outside elements and is comfortable enough for a long day's work. These work boots feature a steel-toe and a cleated sole pattern. Proper insulation increases durability and improves performance. They come in a black color, are size 11-1/2 and 12" tall. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.