KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Mn, 11-1/2, Tan, PR

JOHN DEERE| Zoro #: G0180485| Mfr #: JD3604

$160.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Shank Material: steel
Style Number: JD3604
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180485 Mfr #: JD3604
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialShank Material: steel
Style Number: JD3604Max. Heat Rating: Not Rated
Footwear Closure Type: Lace UpHeight: 5"
Midsole Material: PolyurethaneSize: 11-1/2
Insulated: NoFootwear Width: M
Color: TanFootwear Style: Hiker High
Outsole Material: PolyurethaneStandards: ASTM 175/C75
Toe Type: SteelGender: Men's
Liner Material: Cambrelle(R)Item: Work boots
Predominant Footwear Color: TanWaterproof: Yes
Metatarsal Guard: NoFootwear Sole Pattern: Cleated
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews