Work Boots, Stl, Mn, 11, Blk, PR

JOHN DEERE| Zoro #: G0187126| Mfr #: JD9620

$257.81 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187126 Mfr #: JD9620
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Height: 12"
Insulated: YesColor: Black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Work Boots
Size: 11Standards: ASTM 2413-11 and ASTM MT75
Footwear Closure Type: Lace UpFootwear Width: M
Metatarsal Guard: NoOutsole Material: TPU
Midsole Material: PolyurethaneMax. Heat Rating: Not Specified
Footwear Sole Pattern: CleatedCountry of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 11, Footwear Width M, Waterproof Yes, Lace Up, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.