Work Boots, Stl, Mn, 11, Brn, PR

JOHN DEERE| Zoro #: G0049883| Mfr #: JD6383 11M

$162.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049883 Mfr #: JD6383 11M
Shank Material: steelHeight: 6"
Liner Material: Cambrelle(R)Item: Work boots
Predominant Footwear Color: BrownGender: Men's
Midsole Material: RubberFootwear Closure Type: Lace Up
Footwear Style: 6" Work BootMetatarsal Guard: No
Standards: ASTM F2412 M I/75 C/75Toe Type: Steel
Outsole Material: RubberFootwear Sole Pattern: Cleated
Color: BrownMax. Heat Rating: Not Rated
Insulated: NoWaterproof: Yes
Size: 11Footwear Width: M
Country of Origin (subject to change): China

Product Description

This pair of work boots from John Deere will keep your feet protected, without sacrificing comfort. These work boots feature a steel-toe and a cleated sole pattern. They come in a brown color, are size 11 and 6" tall. Standards include: ASTM F2412 M I/75 C/75.
Save 15%. Sign up for Z-mail.