SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Boots, Stl, Mn, 11, Tan, PR

JOHN DEERE| Zoro #: G0180476| Mfr #: JD3604

$160.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Midsole Material: PolyurethaneOutsole Material: PolyurethaneGender: Men's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180476 Mfr #: JD3604
Midsole Material: PolyurethaneOutsole Material: Polyurethane
Gender: Men'sMetatarsal Guard: No
Color: TanStandards: ASTM 175/C75
Size: 11Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Height: 5"Waterproof: Yes
Footwear Width: MToe Type: Steel
Footwear Sole Pattern: CleatedStyle Number: JD3604
Footwear Style: Hiker HighPredominant Footwear Color: Tan
Max. Heat Rating: Not RatedInsulated: No
Footwear Closure Type: Lace UpShank Material: steel
Liner Material: Cambrelle(R)Item: Work boots
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews