Work Boots, Stl, Mn, 11W, Brn, PR

JOHN DEERE| Zoro #: G0049953| Mfr #: JD6383 11W

$162.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049953 Mfr #: JD6383 11W
Liner Material: Cambrelle(R)Midsole Material: Rubber
Insulated: NoStandards: ASTM F2412 M I/75 C/75
Footwear Sole Pattern: CleatedToe Type: Steel
Waterproof: YesMetatarsal Guard: No
Gender: Men'sColor: Brown
Height: 6"Footwear Closure Type: Lace Up
Item: Work bootsShank Material: steel
Predominant Footwear Color: BrownOutsole Material: Rubber
Max. Heat Rating: Not RatedFootwear Style: 6" Work Boot
Size: 11Footwear Width: W
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.