Work Boots, Stl, Mn, 11W, Tan, PR

JOHN DEERE| Zoro #: G0180573| Mfr #: JD3604

$160.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Shank Material: steel
Style Number: JD3604
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180573 Mfr #: JD3604
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialShank Material: steel
Style Number: JD3604Max. Heat Rating: Not Rated
Footwear Closure Type: Lace UpHeight: 5"
Midsole Material: PolyurethaneSize: 11
Insulated: NoFootwear Width: W
Footwear Sole Pattern: CleatedColor: Tan
Footwear Style: Hiker HighOutsole Material: Polyurethane
Standards: ASTM 175/C75Toe Type: Steel
Gender: Men'sLiner Material: Cambrelle(R)
Item: Work bootsPredominant Footwear Color: Tan
Waterproof: YesMetatarsal Guard: No
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width W, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews