JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Work Boots, Stl, Mn, 12, Blk, PR

JOHN DEERE| Zoro #: G0187144| Mfr #: JD9620

$254.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187144 Mfr #: JD9620
Liner Material: Cambrelle(R) and Thinsulate(TM)Insulated: Yes
Max. Heat Rating: Not RatedFootwear Sole Pattern: Cleated
Height: 12"Color: Black
Metatarsal Guard: NoPredominant Footwear Color: Black
Gender: Men'sStandards: ASTM 2413-11 and ASTM MT75
Toe Type: SteelFootwear Style: Miner
Waterproof: YesMidsole Material: Polyurethane
Outsole Material: TPUShank Material: Stainless Steel
Item: Work bootsSize: 12
Standards: ASTM 2413-11 and ASTM MT75Footwear Closure Type: Lace Up
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of protective work boots from John Deere is suitable for work outdoors or in other work environments. These work boots feature a steel-toe and a cleated sole pattern. They come in a black color, are size 12 and 12" tall. Proper insulation increases durability and improves performance. Standards include: ASTM 2413-11 and ASTM MT75.

Product Reviews

Save 15%. Sign up for Z-mail.