JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Work Boots, Stl, Mn, 12, Brn, PR

JOHN DEERE| Zoro #: G0049901| Mfr #: JD6383 12M

$162.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049901 Mfr #: JD6383 12M
Footwear Style: 6" Work BootLiner Material: Cambrelle(R)
Footwear Sole Pattern: CleatedHeight: 6"
Insulated: NoShank Material: steel
Color: BrownOutsole Material: Rubber
Gender: Men'sItem: Work boots
Waterproof: YesFootwear Closure Type: Lace Up
Toe Type: SteelMax. Heat Rating: Not Rated
Midsole Material: RubberStandards: ASTM F2412 M I/75 C/75
Predominant Footwear Color: BrownMetatarsal Guard: No
Size: 12Footwear Width: M
Country of Origin (subject to change): China

Product Description

Your feet will be comfortable in this pair of protective work boots from John Deere. These work boots feature a steel-toe and a cleated sole pattern. They come in a brown color, are size 12 and 6" tall. Standards include: ASTM F2412 M I/75 C/75.
Save 15%. Sign up for Z-mail.