Work Boots, Stl, Mn, 13W, Blk, PR

JOHN DEERE| Zoro #: G0187257| Mfr #: JD9620

$254.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187257 Mfr #: JD9620
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Height: 12"
Max. Heat Rating: Not SpecifiedInsulated: Yes
Color: BlackGender: Men's
Toe Type: SteelPredominant Footwear Color: Black
Waterproof: YesShank Material: Stainless Steel
Item: Work BootsSize: 13
Standards: ASTM 2413-11 and ASTM MT75Footwear Sole Pattern: Cleated
Footwear Closure Type: Lace UpFootwear Width: W
Metatarsal Guard: NoOutsole Material: TPU
Midsole Material: PolyurethaneCountry of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.