Work Boots, Stl, Mn, 13W, Brn, PR

JOHN DEERE |Zoro #: G0049987|Mfr #: JD6383 13W

$172.81 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0049987 Mfr #: JD6383 13W
Footwear Style: 6" Work BootStandards: ASTM F2412 M I/75 C/75
Footwear Sole Pattern: CleatedFootwear Closure Type: Lace Up
Liner Material: Cambrelle(R)Item: Work Boots
Outsole Material: RubberHeight: 6"
Max. Heat Rating: Not SpecifiedMidsole Material: Rubber
Metatarsal Guard: NoInsulated: No
Color: BrownGender: Men's
Toe Type: SteelPredominant Footwear Color: Brown
Waterproof: YesShank Material: Steel
Size: 13Footwear Width: W
Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15% when you sign up for Z-mail.