SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Boots, Stl, Mn, 13W, Tan, PR

JOHN DEERE| Zoro #: G0180607| Mfr #: JD3604

$160.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Size: 13Liner Material: Cambrelle(R)Insulated: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180607 Mfr #: JD3604
Size: 13Liner Material: Cambrelle(R)
Insulated: NoToe Type: Steel
Outsole Material: PolyurethaneFootwear Style: Hiker High
Standards: ASTM 175/C75Shank Material: steel
Midsole Material: PolyurethaneMetatarsal Guard: No
Max. Heat Rating: Not RatedWaterproof: Yes
Footwear Closure Type: Lace UpHeight: 5"
Style Number: JD3604Footwear Sole Pattern: Cleated
Predominant Footwear Color: TanGender: Men's
Item: Work bootsInsole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Color: TanFootwear Width: W
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width W, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews