Work Boots, Stl, Mn, 7-1/2, Tan, PR

JOHN DEERE| Zoro #: G0180406| Mfr #: JD3604

$160.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Footwear Style: Hiker High
Metatarsal Guard: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180406 Mfr #: JD3604
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialFootwear Style: Hiker High
Metatarsal Guard: NoOutsole Material: Polyurethane
Style Number: JD3604Max. Heat Rating: Not Rated
Insulated: NoHeight: 5"
Gender: Men'sToe Type: Steel
Waterproof: YesMidsole Material: Polyurethane
Liner Material: Cambrelle(R)Standards: ASTM 175/C75
Shank Material: steelFootwear Width: M
Footwear Sole Pattern: CleatedColor: Tan
Predominant Footwear Color: TanFootwear Closure Type: Lace Up
Item: Work bootsSize: 7-1/2
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 7-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews