Work Boots, Stl, Mn, 8, Blk, PR

JOHN DEERE| Zoro #: G0187065| Mfr #: JD9620

$254.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187065 Mfr #: JD9620
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Liner Material: Cambrelle(R) and Thinsulate(TM)Height: 12"
Insulated: YesColor: Black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Work Boots
Size: 8Standards: ASTM 2413-11 and ASTM MT75
Max. Heat Rating: Not SpecifiedFootwear Sole Pattern: Cleated
Footwear Closure Type: Lace UpFootwear Width: M
Metatarsal Guard: NoOutsole Material: TPU
Midsole Material: PolyurethaneCountry of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 8, Footwear Width M, Waterproof Yes, Lace Up, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.