Shop Alternate Products
This Product is Discontinued
John Deere
Size 8 Men's Hiker High Steel Work Boots, Tan (Discontinued)
Mfr # JD3604
Zoro # G0180415
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Hiker High
- Gender Men's
- Size 8
- Shank Material Steel
- Metatarsal Guard No