Work Boots, Stl, Mn, 8.5W, Blk, PR

JOHN DEERE| Zoro #: G0187171| Mfr #: JD9620

$257.81 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0187171 Mfr #: JD9620
Footwear Style: MinerStandards: ASTM 2413-11 and ASTM MT75
Footwear Sole Pattern: CleatedLiner Material: Cambrelle(R) and Thinsulate(TM)
Outsole Material: TPUHeight: 12"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: YesColor: Black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BlackWaterproof: Yes
Shank Material: Stainless SteelItem: Work Boots
Size: 8-1/2Standards: ASTM 2413-11 and ASTM MT75
Footwear Closure Type: Lace UpFootwear Width: W
Max. Heat Rating: Not RatedCountry of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated Yes, Men's, Size 8-1/2, Footwear Width W, Waterproof Yes, Lace Up, Height 12 In., Black, Liner Material Cambrelle(R) and Thinsulate(TM), Shank Material Stainless Steel, Midsole Material Polyurethane, Outsole Material TPU, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.