Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Work Boots, Stl, Mn, 9-1/2, Brn, PR

JOHN DEERE| Zoro #: G0049856| Mfr #: JD6383 9.5M

$162.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Footwear Style: 6" Work Boot
Midsole Material: Rubber
Predominant Footwear Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0049856 Mfr #: JD6383 9.5M
Footwear Style: 6" Work BootMidsole Material: Rubber
Predominant Footwear Color: BrownShank Material: steel
Footwear Width: MFootwear Sole Pattern: Cleated
Waterproof: YesColor: Brown
Size: 9-1/2Insulated: No
Outsole Material: RubberToe Type: Steel
Metatarsal Guard: NoFootwear Closure Type: Lace Up
Standards: ASTM F2412 M I/75 C/75Height: 6"
Gender: Men'sItem: Work boots
Liner Material: Cambrelle(R)Max. Heat Rating: Not Rated
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 6 In., Brown, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews