*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Mn, 9-1/2, Tan, PR

JOHN DEERE| Zoro #: G0180442| Mfr #: JD3604

$160.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and Antibacterial
Shank Material: steel
Style Number: JD3604
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180442 Mfr #: JD3604
Insole System: Washable Removable Polyurethane Orthotic Insert, Antifungal and AntibacterialShank Material: steel
Style Number: JD3604Max. Heat Rating: Not Rated
Footwear Closure Type: Lace UpHeight: 5"
Midsole Material: PolyurethaneSize: 9-1/2
Insulated: NoFootwear Width: M
Color: TanFootwear Style: Hiker High
Outsole Material: PolyurethaneStandards: ASTM 175/C75
Toe Type: SteelGender: Men's
Liner Material: Cambrelle(R)Item: Work boots
Predominant Footwear Color: TanWaterproof: Yes
Metatarsal Guard: NoFootwear Sole Pattern: Cleated
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9-1/2, Footwear Width M, Waterproof Yes, Lace Up, Height 5 In., Tan, Liner Material Cambrelle(R), Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Reviews