Work Boots, Stl, Mn, 9, Brn/Blk, PR

JOHN DEERE| Zoro #: G0050285| Mfr #: JD6343

$166.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050285 Mfr #: JD6343
Footwear Style: 6" Work BootStandards: ASTM F2413-05 I/75 C/75
Footwear Sole Pattern: CleatedFootwear Closure Type: Lace Up
Liner Material: Moisture Wicking Nylon MeshItem: Work Boots
Outsole Material: RubberHeight: 6"
Max. Heat Rating: Not SpecifiedSize: 9
Midsole Material: RubberMetatarsal Guard: No
Insulated: NoColor: Brown/Black
Gender: Men'sToe Type: Steel
Predominant Footwear Color: BrownFootwear Width: M
Waterproof: NoShank Material: Steel
Size: 9Country of Origin (subject to change): China

Product Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 9, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Brown/Black, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Rubber, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.