KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Wmn, 6-1/2, Brn, PR

JOHN DEERE| Zoro #: G0180616| Mfr #: JD3612

$146.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Color: Brown
Shank Material: steel
Style Number: JD3612
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180616 Mfr #: JD3612
Color: BrownShank Material: steel
Style Number: JD3612Midsole Material: Polyurethane
Item: Work bootsLiner Material: Unlined
Footwear Width: MMetatarsal Guard: No
Insole System: Removable Covered Polyurethane Orthotic InsertGender: Women's
Predominant Footwear Color: BrownWaterproof: No
Footwear Style: 6" Work BootOutsole Material: Rubber
Max. Heat Rating: Not RatedToe Type: Steel
Size: 6-1/2Footwear Closure Type: Lace Up
Height: 6"Insulated: No
Footwear Sole Pattern: CleatedStandards: ASTM 175/C75
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 6-1/2, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Brown, Liner Material Unlined, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews