KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Work Boots, Stl, Wmn, 7W, Brn, PR

JOHN DEERE| Zoro #: G0180704| Mfr #: JD3612

$146.00 /pr

This item ships free. Details.Standard ground shipping.
Details:
Color: Brown
Shank Material: steel
Style Number: JD3612
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180704 Mfr #: JD3612
Color: BrownShank Material: steel
Style Number: JD3612Midsole Material: Polyurethane
Item: Work bootsFootwear Width: W
Metatarsal Guard: NoInsole System: Removable Covered Polyurethane Orthotic Insert
Gender: Women'sPredominant Footwear Color: Brown
Waterproof: NoFootwear Style: 6" Work Boot
Outsole Material: RubberMax. Heat Rating: Not Rated
Toe Type: SteelSize: 7
Footwear Closure Type: Lace UpHeight: 6"
Liner Material: UnlinedInsulated: No
Footwear Sole Pattern: CleatedStandards: ASTM 175/C75
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 7, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Brown, Liner Material Unlined, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews