HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Work Boots, Stl, Wmn, 8.5W, Brn, PR

JOHN DEERE| Zoro #: G0180731| Mfr #: JD3612

$146.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Footwear Closure Type: Lace Up
Footwear Sole Pattern: Cleated
Insole System: Removable Covered Polyurethane Orthotic Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180731 Mfr #: JD3612
Footwear Closure Type: Lace UpFootwear Sole Pattern: Cleated
Insole System: Removable Covered Polyurethane Orthotic InsertStandards: ASTM 175/C75
Outsole Material: RubberPredominant Footwear Color: Brown
Style Number: JD3612Waterproof: No
Footwear Width: WFootwear Style: 6" Work Boot
Metatarsal Guard: NoItem: Work boots
Height: 6"Max. Heat Rating: Not Rated
Shank Material: steelLiner Material: Unlined
Gender: Women'sMidsole Material: Polyurethane
Toe Type: SteelColor: Brown
Size: 8-1/2Insulated: No
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 8-1/2, Footwear Width W, Waterproof No, Lace Up, Height 6 In., Brown, Liner Material Unlined, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews