SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Work Boots, Stl, Wmn, 9-1/2, Brn, PR

JOHN DEERE| Zoro #: G0180677| Mfr #: JD3612

$146.00 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Midsole Material: PolyurethaneOutsole Material: RubberGender: Women's
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180677 Mfr #: JD3612
Midsole Material: PolyurethaneOutsole Material: Rubber
Gender: Women'sMetatarsal Guard: No
Color: BrownStandards: ASTM 175/C75
Size: 9-1/2Insole System: Removable Covered Polyurethane Orthotic Insert
Height: 6"Waterproof: No
Footwear Width: MToe Type: Steel
Footwear Sole Pattern: CleatedStyle Number: JD3612
Footwear Style: 6" Work BootPredominant Footwear Color: Brown
Max. Heat Rating: Not RatedInsulated: No
Footwear Closure Type: Lace UpShank Material: steel
Liner Material: UnlinedItem: Work boots
Country of Origin (subject to change): China

Description

Work Boots, Toe Type Steel, Metatarsal Guard No, Insulated No, Women's, Size 9-1/2, Footwear Width M, Waterproof No, Lace Up, Height 6 In., Brown, Liner Material Unlined, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Rubber, Footwear Sole Pattern Cleated, 1 Pair

Reviews