JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Work Shoes, Stl, Mn, 11, Walnut, PR

JOHN DEERE| Zoro #: G0185927| Mfr #: JD7323

$139.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0185927 Mfr #: JD7323
Footwear Closure Type: Lace UpMidsole Material: Polyurethane
Waterproof: NoToe Type: Steel
Item: Work ShoesMetatarsal Guard: No
Standards: ASTM 175/C75Color: Walnut
Height: 3"Footwear Style: Dress/Casual Low
Shank Material: steelMax. Heat Rating: Not Rated
Liner Material: Moisture Wicking Nylon MeshInsulated: No
Gender: Men'sFootwear Sole Pattern: Cleated
Outsole Material: PolyurethaneSize: 11
Footwear Width: MCountry of Origin (subject to change): China

Product Description

This pair of protective work shoes from John Deere is suitable for work outdoors or in other work environments. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 11 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.