Work Shoes, Stl, Mn, 11, Walnut, PR

JOHN DEERE| Zoro #: G0186243| Mfr #: JD7325

$133.48 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186243 Mfr #: JD7325
Footwear Style: Dress/Casual LowStandards: ASTM 175/C75
Footwear Sole Pattern: CleatedFootwear Closure Type: Slip On
Liner Material: Moisture Wicking Nylon MeshItem: Work Shoes
Outsole Material: PolyurethaneHeight: 3"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: NoColor: Walnut
Gender: Men'sToe Type: Steel
Max. Heat Rating: Not SpecifiedWaterproof: No
Shank Material: SteelSize: 11
Footwear Width: MCountry of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 11, Footwear Width M, Waterproof No, Slip On, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.