Work Shoes, Stl, Mn, 11W, Walnut, PR

JOHN DEERE| Zoro #: G0186401| Mfr #: JD7325

$131.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186401 Mfr #: JD7325
Footwear Style: Dress/Casual LowStandards: ASTM 175/C75
Footwear Sole Pattern: CleatedFootwear Closure Type: Slip On
Liner Material: Moisture Wicking Nylon MeshItem: Work Shoes
Outsole Material: PolyurethaneHeight: 3"
Midsole Material: PolyurethaneMetatarsal Guard: No
Insulated: NoColor: Walnut
Gender: Men'sToe Type: Steel
Max. Heat Rating: Not SpecifiedWaterproof: No
Shank Material: SteelSize: 11
Footwear Width: WCountry of Origin (subject to change): China

Product Description

This pair of work shoes from John Deere provide comfort, protection, and support. These work shoes feature a steel-toe and a cleated sole pattern. They come in a walnut color, are size 11 and 3" tall. Standards include: ASTM 175/C75.

Product Reviews

Save 15%. Sign up for Z-mail.