JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Work Shoes, Stl, Mn, 12W, Walnut, PR

JOHN DEERE| Zoro #: G0186103| Mfr #: JD7323

$139.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186103 Mfr #: JD7323
Liner Material: Moisture Wicking Nylon MeshInsulated: No
Max. Heat Rating: Not RatedFootwear Sole Pattern: Cleated
Height: 3"Color: Walnut
Metatarsal Guard: NoItem: Work Shoes
Gender: Men'sStandards: ASTM 175/C75
Toe Type: SteelFootwear Style: Dress/Casual Low
Waterproof: NoMidsole Material: Polyurethane
Outsole Material: PolyurethaneFootwear Closure Type: Lace Up
Shank Material: steelSize: 12
Footwear Width: WCountry of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 12, Footwear Width W, Waterproof No, Lace Up, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.