Work Shoes, Stl, Mn, 13, Walnut, PR

JOHN DEERE| Zoro #: G0186277| Mfr #: JD7325

$131.50 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186277 Mfr #: JD7325
Item: Work ShoesMidsole Material: Polyurethane
Footwear Closure Type: Slip OnMetatarsal Guard: No
Liner Material: Moisture Wicking Nylon MeshFootwear Style: Dress/Casual Low
Outsole Material: PolyurethaneHeight: 3"
Waterproof: NoShank Material: Steel
Footwear Sole Pattern: CleatedStandards: ASTM 175/C75
Color: WalnutInsulated: No
Max. Heat Rating: Not SpecifiedGender: Men's
Toe Type: SteelSize: 13
Footwear Width: MCountry of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 13, Footwear Width M, Waterproof No, Slip On, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair
Save 15%. Sign up for Z-mail.