Work Shoes, Stl, Mn, 14, Walnut, PR

JOHN DEERE| Zoro #: G0186286| Mfr #: JD7325

$139.00 /pr

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0186286 Mfr #: JD7325
Shank Material: SteelHeight: 3"
Standards: ASTM 175/C75Liner Material: Moisture Wicking Nylon Mesh
Item: Work ShoesMetatarsal Guard: No
Insulated: NoColor: Brown
Footwear Sole Pattern: CleatedGender: Men's
Midsole Material: PolyurethaneWaterproof: No
Outsole Material: PolyurethaneFootwear Style: Dress/Casual Low
Toe Type: SteelFootwear Width: M
Size: 14Max. Heat Rating: Not Specified
Footwear Closure Type: Slip OnCountry of Origin (subject to change): China

Product Description

Work Shoes, Toe Type Steel, Metatarsal Guard No, Insulated No, Men's, Size 14, Footwear Width M, Waterproof No, Slip On, Height 3 In., Walnut, Liner Material Moisture Wicking Nylon Mesh, Shank Material Steel, Midsole Material Polyurethane, Outsole Material Polyurethane, Footwear Sole Pattern Cleated, 1 Pair

Product Reviews

Save 15%. Sign up for Z-mail.